Buy more than* S$200* and get FREE SHIPPING

Short Hexagon Socket

5.00 (4)
Plug Angle (mm)
6.35
Overall Length (mm)
25
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 20 387-5407 1PC 1 2H-06S 39500772 7.99 SGD
In stock
- 8 29 387-5440 1PC 1 2H-08S 39500797 7.99 SGD
In stock
2-0112 10 31 387-5466 1PC 1 2H-10S 39500727 7.99 SGD
In stock
2-0112 3 12 387-5342 1PC 1 2H-03S 39500745 6.99 SGD
In stock
2-0112 2.5 11 387-5482 1PC 1 2H-2.5S 39500736 6.99 SGD
In stock
2-0112 4 12 387-5369 1PC 1 2H-04S 39500754 6.99 SGD
In stock
2-0112 5 14 387-5385 1PC 1 2H-05S 39500763 6.99 SGD
In stock
2-0112 7 21 387-5423 1PC 1 2H-07S 39500781 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2018-04-08 12:07:37
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#39500763.
Replacement of rear brake caliper of road bike
5
From Japan
On 2017-11-16 14:37:32
Purchase for managing torque of rear caliper brake of carbon road bike The socket attached to the torque wrench is so long that it does not engage the torque wrench The brake can be applied with peace of mind
This review is about item#39500763.
Machine assembly, maintenance
5
From Japan
On 2017-04-01 23:26:40
There is no looseness with respect to the hexagon of the bolt, even if it is fastened tightly, it can be tightened securely with confidence. Until now I used the normal type cut and shrink it, but it is convenient to use even in a narrow place because it is a short type from the beginning.
This review is about item#39500763.
Bandit 1200 head cover bolt · gasket exchange
5
From Japan
On 2016-04-25 17:41:36
There is oil bleeding in the gasket part of the head cover bolt which is said to have a medical condition, replacement work. I could work with a torque wrench without removing the tank.
This review is about item#39500772.

Related Products