Socket, 8pt
(4)
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Non-removable filler desorption
From Japan
On 2018-01-23 13:52:45
8 octagonal convex bolt on the aluminum fin cover, purchased because the spanner meets the scale.
It fits perfectly in a square and loosened smoothly.
For a corkscrew
From Japan
On 2017-10-27 19:02:30
I was looking for a tool to turn square screws.
It's nice to be able to handle with a ratchet.
Construction and maintenance of OSD
From Japan
On 2016-12-11 15:25:43
Until now I was tightening with a spanner or monkey but using a socket wrench makes it safe and reliable.
Desorption of rectangular blanket plug
From Japan
On 2014-10-27 09:03:45
For 3/8 square plug, really I wanted 12 mm ... but there is no setting and I am using it somehow in Yuruyuru. I think that it is fitted than 14 mm of 12 corners.
Related Products
Top