Buy more than* S$200* and get FREE SHIPPING

Socket Wrench Set

5.00 (1)
Purpose
For industrial machinery, assembly and maintenance in every field like vehicles.
Handle Contents
Ratchet handle (RH40K), spinner handle (211), extension bar (321: 150mm), ball joint (BJ40)
Socket Type
Hex: 10,12,13,14,17,19,21,22,24,26,27,30,32
Plug Angle (mm)
12.7
Weight (kg)
3.6
TRUSCO Part Number
369-7142
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 760MS 39501682 289.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heavy equipment maintenance
5
From Japan
On 2015-02-14 07:29:31
Build is solid.
This review is about item#39501682.

Related Products