Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle

5.00 (1)
2014 TRUSCO Published Page
2-0146
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Dimensions L (mm) Type Weight (g) Overall Length (mm) Number of Gears TRUSCO Part Number Dimension T (mm) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Dimensions L (mm) Type Weight (g) Overall Length (mm) Number of Gears TRUSCO Part Number Dimension T (mm) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 255 Nail formula 620 255 48 369-9137 20.6 40 37 1PC 1 RH43K 39502854 64.99 SGD
In stock
12.7 convex 250 Cam type 490 250 30 122-6118 21.9 35 36.2 1PC 1 RH40K 02180981 -
Discontinued
[x]
12.7 - Cam type 560 250 36 276-1475 - - - 1PC 1 RH42K 37000196 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic equipment
5
From Japan
On 2017-03-24 17:27:32
It is familiar to the hand and it is not worried about dropping because the frame is locked even in a narrow place.
This review is about item#37000196.

Related Products