Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19 Unevenness 12.7 44 30.5 - 1PC 1 RA4 39502906 11.99 SGD
In stock
2-0143 10 Unevenness 6.35 7 18 359-8721 1PC 1 RA2 39502881 7.99 SGD
In stock
- 13 Unevenness 9.5 17 23 - 1PC 1 RA3 39502897 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When using multiple sockets with one operation
4
From Japan
On 2018-03-14 14:35:48
Usability is very good. Although there was no problem with scratches and the outer surface, the binding line in the gap was not endless and it was not known whether it could be removed. I wanted you to describe it as a precaution as it may be a little
This review is about item#39502906.
Maintenance of machinery
5
From Japan
On 2017-06-18 20:04:45
It's small and bulky to walk with, it's easy to use as it's short.
This review is about item#39502897.
Used for detaching bolts during maintenance of machine equipment and so on. The final tightening is a torque wrench.
3
From Japan
On 2016-11-06 07:21:42
I bought it at the same time as a monotaro brand wrench set, but the adapter was not thick enough and the socket slipped down. If there is a thickness of the glasses wrench part a bit more, we did not have to buy another company's wrench. Ours was lack of survey, but the product is good.
This review is about item#39502881.
Replacement of torque wrench
4
From Japan
On 2016-05-05 21:10:16
Even when there is no torque wrench, it was convenient to use the oil element detachable cup. When you do not need torque management, you can use it if you have one at hand
This review is about item#39502897.
Maintenance of car
5
From Japan
On 2015-09-20 21:04:50
It is easy to use and the price is affordable and good feeling.
This review is about item#39502897.
To a narrow place bolt, such as when replacing the V belt of a car
4
From Japan
On 2015-04-01 22:37:27
When it is a ratchet, there is too much height and it does not enter. There are pulleys above and below the wrench, and it is hard to turn. It was perfect for turning bolts of such a place. The hand reaches itching, it is such a product. It is the point that what is 13 mm is what reduced the star one. I think whether 12 mm or 14 mm is more general.
This review is about item#39502897.
Duct removal
5
From Japan
On 2014-12-23 23:09:43
Usually we will remove the nut with a gear wrench of 13 · 17, but if it is occasionally 14 sizes it will be lighter than a gear wrench and it will be saved. Always be able to have it.
This review is about item#39502897.
Mounting car audio etc.
5
From Japan
On 2014-01-15 14:05:05
The notch sound of gear is pleasant. Price Satisfaction Rating I want to make 10 stars.
This review is about item#39502881.

Related Products