Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Hexagon Socket

5.00 (3)
Plug Angle (mm)
9.5
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Shaft Length (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Bit Overall Length (mm) Tip Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Shaft Length (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Bit Overall Length (mm) Tip Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 73 47 - - 73 8 1PC 1 3H-05L 39503073 12.99 SGD
In stock
7 71 75 356-6099 2-0111 71 8 1PC 1 3H-07L 39503125 12.99 SGD
In stock
8 67 80 356-6102 - 67 - 1PC 1 3H-08L 39503152 12.99 SGD
In stock
3 73 45 356-6056 2-0111 73 6 1PC 1 3H-03L 39503012 12.99 SGD
In stock
10 65 103 356-6111 2-0111 65 - 1PC 1 3H-10L 39502924 12.99 SGD
In stock
12 65 150 356-6129 2-0111 65 - 1PC 1 3H-12L 39502933 14.99 SGD
In stock
4 73 46 356-6064 2-0111 73 6 1PC 1 3H-04L 39503046 12.99 SGD
In stock
6 71 73 356-6081 - 71 8 1PC 1 3H-06L 39503107 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the maintenance of the motorcycle
5
From Japan
On 2018-04-08 14:45:06
Because it is difficult for power to enter with L hex wrench, I bought this product which can use ratchet handle. Even with a bolt that gets stiff, you can firmly apply force and rotate, and bit rigidity also helps to bite the hexagonal mountain firmly on the bolt side. Prices are also much cheaper than home centers and so I think that it is a bargain.
This review is about item#39502933.
Screw tightening
5
From Japan
On 2016-05-09 09:29:03
I replaced the tip of the impact and use it. Tightening the bolt Removing work has been greatly shortened.
This review is about item#39503073.
Mini-bike tire wheel stamping etc.
5
From Japan
On 2013-07-04 07:40:52
The horn is harder to collapse than the normal hexagon wrench, and work by the impact wrench is also no problem.
This review is about item#39503107.

Related Products