Buy more than* S$200* and get FREE SHIPPING

Long Hexagon Socket, Powerful

4.67 (3)
Plug Angle (mm)
9.5
Type
Strong type
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
2-0113 6 69 369-5247 1PC 1 39503231 17.99 SGD
In stock
2-0113 8 75 369-5271 1PC 1 39503247 20.99 SGD
In stock
2-0113 12 142 369-5301 1PC 1 39503204 25.99 SGD
In stock
2-0113 4 43 369-5182 1PC 1 39503213 17.99 SGD
In stock
- 5 45 - 1PC 1 39503222 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Brake pad pin
5
From Japan
On 2017-07-31 10:09:37
I think that there is nothing more than this anything that is hard and robust, strong and easy to use
This review is about item#39503222.
Caliper's pad pin
5
From Japan
On 2017-05-19 16:54:07
Because it's powerful I want other sizes that are difficult to not deform
This review is about item#39503213.
Demolition of engine
4
From Japan
On 2017-04-05 23:41:04
I use it with a pneumatic impact wrench of 9.5. I think that you can not beat the other way. Personally I think that blurring is less if the insertion is a little harder.
This review is about item#39503222.

Related Products