Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Concave / 19, the convex / 25.4 435 62 - 1PC 1 TAD68 39503947 40.99 SGD
In stock
- Concave / 12.7, convex / 19 155 44 389-8679 1PC 1 TAD46 39503913 22.99 SGD
In stock
- Concave / 19, the convex / 12.7 293 54 389-8687 1PC 1 TAD64 39503931 26.99 SGD
In stock
- Concave / 12.7, convex / 9.5 68 37.5 389-8661 1PC 1 TAD43 39503922 20.99 SGD
In stock
- Concave / 9.5, convex / 12.7 - 32.5 389-8652 1PC 1 TAD34 39503965 20.99 SGD
In stock
2-0199 Per 25.4 concave, convex / 19 580 66.5 389-8709 1PC 1 TAD86 39503956 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Impact
5
From Japan
On 2017-08-15 15:41:28
Since there is an impact of 19 mm and 12, 7 mm, Conversion adapter was necessary when using the frame.
This review is about item#39503931.
Tire change of passenger car
5
From Japan
On 2016-11-26 18:15:27
Although I used it immediately at the tire exchange, it was possible to use it without any trouble.
This review is about item#39503965.
To box socket size change
4
From Japan
On 2015-12-11 15:11:34
The size is also good and it is good. It may be really nice if there is size change from concave 12.7 square
This review is about item#39503947.
Conclusion of hub nut
5
From Japan
On 2015-04-12 16:19:08
It was slimmer, lighter and cheaper, but there was no choice. However, it seems that there is no worry about breakage in this case, so I think that it was good to buy.
This review is about item#39503931.
Car maintenance
2
From Japan
On 2014-11-06 16:57:36
You should not look carefully and buy it, but there is no ball in the insertion, so it is hard to use depending on the angle.
This review is about item#39503922.

Related Products