Buy more than* S$200* and get FREE SHIPPING

Electric Drill Socket

4.50 (2)
Purpose
Assembly and dismantling of deep place and bolts protrude., Assembly and dismantling of deep place and bolts protrude.
2014 TRUSCO Published Page
2-0206
Axis (mm)
6.35
Depth (mm)
(Nut receiving portion) 100
Overall Length (mm)
143
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Outer Diameter (phi mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Outer Diameter (phi mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 452-0998 14.5 10 1PC 1 EDS-10L 39505916 20.99 SGD
In stock
100 452-1030 17.9 13 1PC 1 EDS-13L 39505925 22.99 SGD
In stock
120 452-1056 19.5 14 1PC 1 EDS-14L 39505934 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attach to the impact driver and remove and attach the nut
4
From Japan
On 2017-10-26 08:48:36
Because it has a length, it is very good to use it in a backstretched place. Moreover, it is perfect for thinner even if the clearance around the nut is narrow. However, when used for impact, cracks will occur at the tip due to long use.
This review is about item#39505916.
At work
5
From Japan
On 2015-03-29 12:35:10
The reason for purchasing is thin. Other things are too thick and can not be used in the bolt hole limit. This product can be used without problems.
This review is about item#39505916.

Related Products