Buy more than* S$200* and get FREE SHIPPING

Socket for Electric Drill

4.50 (4)
Axis (mm)
6.35
Weight (g)
95
Overall Length (mm)
110
...see all
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Depth (mm) Dimensions D (mm) Outer Diameter (phi mm) Opposite Side Dimension(mm) Nominal Dimension (mm) Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Depth (mm) Dimensions D (mm) Outer Diameter (phi mm) Opposite Side Dimension(mm) Nominal Dimension (mm) Dimension H (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
452-1838 Ideal for corners and narrow places. 2 0216 2-0210 (Nut receiving portion) 40 15.5 15.5 10 10 15 Special alloy steel 1PC 1 EUS-10 39506031 34.88 SGD
In stock
452-1846 - - - - 17.5 17.5 12 12 20 - 1pc 1 EUS-12 39506047 34.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Tightening of the bolts
5
From Japan
On 2015-09-30 23:29:23
Impressions of use is good.
This review is about item#10083911.
Work tighten loosen the flange
4
From Japan
On 2015-08-17 10:52:56
Axis is likely to break
This review is about item#10083954.
Removal of the lid mounting nut at the time of Zetsuen oil extraction of the oil-filled transformer
5
From Japan
On 2013-12-15 18:46:45
If is even caught Anyway bit to the nut, I was able to loosen all. In addition, we use about two years, but it is well without slipping also bearing.
This review is about item#10083911.
Tightening building site or the like in the narrow place where you will not be straight bit
4
From Japan
On 2012-08-12 12:01:13
This product is no longer buy and break only purchase if possible quite handy to you expensive things, such as the number of times the shaft when the axis that I bought this number is broken
This review is about item#10083927.

Related Products