Buy more than* S$200* and get FREE SHIPPING

Electric Screwdriver Socket

4.62 (8)
Axis (mm)
6.35
...see all>
Product Options
ADD TO CART
Weight (g) Material Compatible Screw Outer Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Compatible Screw Outer Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M6 19 83 369-0407 1PC 1 ECS-M6 39506074 14.99 SGD
In stock
- - M4, M5 17.5 83 369-0393 1PC 1 ECS-M45 39506065 14.99 SGD
In stock
75 SCM435 M8, M10 22.6 94 433-0781 1pc 1 ECS-M810 89689065 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-12-09 09:23:27
I am using it for winding up a fire shutter
This review is about item#39506065.
Tightening of fixing screw for snow pole
5
From Japan
On 2017-04-05 12:55:30
Until recently it was hand worked, but improvement of workability is very satisfying by using this socket.
This review is about item#39506074.
Setting up a plastic house for agriculture
4
From Japan
On 2016-08-14 05:15:56
The burden on the hand also became lighter and the working efficiency improved as compared with the case where the butterfly screw was tightened by hand so far. For now, no improvement points are found.
This review is about item#39506074.
I used it attached to an electric drill to rotate the honey centrifuge.
4
From Japan
On 2016-07-27 11:19:06
The price was cheaper than the one I used to buy at home center before, but somewhat the internal size is somewhat different, except for occurrence of catching on extraction from the rotating shaft was good.
This review is about item#39506074.
Device assembly
5
From Japan
On 2016-05-01 15:57:49
I am relieved that things are solid
This review is about item#39506065.
Hold shutter
5
From Japan
On 2015-12-25 20:35:26
I could not find anything that matched the shape, finally I found out what I found was too bad and I was surprised.
This review is about item#39506074.
House for agriculture
4
From Japan
On 2014-10-13 13:21:05
I manually looked for a tool for electric dollars because my belly hurts. I need some tricks when gripping, but it is tight.
This review is about item#39506065.
Tightening thumbscrews during construction
5
From Japan
On 2014-01-13 22:14:44
You can quickly tighten thumbscrews, butterfly bolts with electric screwdriver. There are products for M5, but you can use it as well. As a matter of fact the wing nut is delicate, so be careful as it will damage the threads of the wing nut or bolt if you tighten with the torque of a recent strong impact. It is useful for assembly of UHF antenna, member set of gardening house and so on.
This review is about item#39506074.

Related Products