Buy more than* S$200* and get FREE SHIPPING

Bit holder

3.67 (3)
Caution
Make sure to fix pin and ring on tool. If there is irregularity on pin and ring, such as deformation, worn, and degradation, replace them., Make sure to fix pin and ring on tool. If there is irregularity on pin and ring, such as deformation, worn, and degradation, replace them.
2014 TRUSCO Published Page
2-0227
Compatible Bits
B-30
System
Chuck
Hexagon Opposite Side(mm)
6.35
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 100 375-8966 1PC 1 DC-4S 39506591 41.99 SGD
Shipped after 2018-05-28
9.52 70 375-8923 1PC 1 DC-3S 39506634 36.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Repair of furniture etc. DIY etc.
5
From Japan
On 2016-02-08 17:05:25
Impact wrench was transformed into impact driver, it was economically cheap by two roles for one. I am saved.
This review is about item#39506591.
Plumbing work
1
From Japan
On 2015-06-21 20:53:00
There is no problem attaching this product to the impact wrench side, but it is difficult to install a 6.35 square bit. Most of the 6.35 square bits currently employed in Japan should not be set exactly. The balance between the length of the sleeve and the position of the ball point is poor, and even if the sleeve is shifted and a bit is inserted, it is not locked properly. Only bits with a dent that is extremely short can be locked from the insertion tip on the bit side. Despite being made by a Japanese manufacturer, it is miserable.
This review is about item#39506591.
Screw · Bolt tightening · Drilling
5
From Japan
On 2013-11-23 08:43:48
Impact wrench is installed and used, but both strength and usability are good products.
This review is about item#39506591.

Related Products