Buy more than* S$200* and get FREE SHIPPING

Small Socket Wrench

5.00 (1)
2014 TRUSCO Published Page
2-0143
Outer Diameter (phi mm)
28
Plug Angle (mm)
Unevenness 9.5
Overall Length (mm)
25
TRUSCO Part Number
387-9437
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3756Z 39507307 24.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-07-18 18:34:34
It is a very good product. I also want to purchase.
This review is about item#39507307.

Related Products