Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spark Plug Socket,Z Series

5.00 (4)
Plug Angle (mm)
9.5
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 387-9259 - 20.8 1PC 1 3300CZ-20.8 39507334 37.99 SGD
In stock
71 387-9241 - 16 1PC 1 3300CZ-16 39507325 32.99 SGD
In stock
67 387-9232 2-0099 14 1PC 1 3300CZ-14 39507316 31.99 SGD
In stock
75 407-6036 - 18 1pc 1 3300CZ-18 48944384 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Automobile inspection and maintenance
5
From Japan
On 2018-05-30 19:46:51
We purchased KOKEN Z-EAL when we exchange the plug at the car inspection, price is slightly higher duck I do not know, I think that ease of use is very good.
This review is about item#39507334.
Removal of plug
5
From Japan
On 2018-03-22 15:33:24
Because the generator plug of Honda is in the back place and is narrow, it can not enter with a normal 21 mm socket. A 20.8 mm thin plug socket is required. I am using it without problems. The insertion angle is 9.5 mm.
This review is about item#39507334.
Regular Maintenance
5
From Japan
On 2015-04-04 21:43:56
Purchase for a motorcycle plug replacement. Magnet type and clip type are places where preference is divided, but it is not a pro, so it was not frequent and did not handle inconvenience
This review is about item#39507325.
DIY
5
From Japan
On 2015-02-26 21:03:40
It was easy to use.
This review is about item#39507325.

Related Products