Buy more than* S$200* and get FREE SHIPPING

Socket Double 6SQ

Caution
Electrical conductivity in this product. Note electric shock., Electrical conductivity in this product. Note electric shock.
Purpose
Impact driver socket, Impact driver socket
2014 TRUSCO Published Page
2-0214
Axis (mm)
6.35
Opposite Side Dimension(mm)
17, 21
Depth (mm)
28
Type
Hexagon
Height (mm)
28
Overall Length (mm)
113
Width (mm)
113
TRUSCO Part Number
377-3167
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSKW1721RB6K 39507675 61.99 SGD
In stock
ADD TO CART

Related Products