Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Gear Wrench, Flex, 7pcs Set

3.67 (3)
Set Contents (mm)
8,10,12,13,14,17,19
Type
Flex
TRUSCO Part Number
364-8095
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 GRW700F 39507964 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-09-13 09:06:38
Usability is good, it will not break, so it is enough if you use it occasionally with this. The case will break soon ....
This review is about item#39507964.
Vehicle maintenance
5
From Japan
On 2015-04-25 14:37:39
Gear movement is comfortable and clearance is exactly right. It may be easier to handle if the length is about 2 cm shorter.
This review is about item#39507964.
I purchased it for maintenance work, but I made it for my hobbies at home.
2
From Japan
On 2014-07-17 22:09:52
First of all, makeup case is unnecessary. There is sense of thickness of the main body, the same price range product of the local home center is slim. I will choose a slim one even 1 mm on work. The fit of the hand is preeminent, firm firming is also good.
This review is about item#39507964.

Related Products