Buy more than* S$200* and get FREE SHIPPING

Gear Wrench, Flex Type

5.00 (6)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 40 140 Spanner / 5.0, glasses / 6.5 364-8125 1PC 1 GRW8F 39508077 12.99 SGD
In stock
- 12 85 171 Spanner / 6.0, glasses / 8.0 364-7722 1PC 1 GRW12F 39508025 16.98 SGD
In stock
- 14 120 191 Spanner / 7.0, glasses / 9.0 364-7820 1PC 1 GRW14F 39508043 19.70 SGD
In stock
- 24 550 320 Spanner / 5.0, glasses / 14.5 364-8061 1PC 1 GRW24F 39508007 34.20 SGD
In stock
2-0254 22 385 290 Spanner /9.5, glasses /13.0 364-8036 1PC 1 GRW22F 39507991 30.45 SGD
In stock
2-0254 21 395 290 Spanner /9.0, glasses /13.0 364-8001 1PC 1 GRW21F 39507982 30.80 SGD
In stock
2-0254 15 135 199 Spanner /7.5, glasses /9.5 364-7871 1PC 1 GRW15F 39507973 22.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-03-20 14:54:54
I did not sell this size easily, so it was saved. It is easy to use for cheap but it is recommended.
This review is about item#39507991.
Machine maintenance
5
From Japan
On 2016-12-26 21:19:15
The price is reasonable. Enough strength. Good for narrow work. Rear tightening is necessary because the bolt of the swinging part loosens and eliminates. Since the label is tight, you should wipe it with a solvent such as gasoline. I hope to improve the size alignment in MonotaRO.
Imported car maintenance
5
From Japan
On 2015-12-22 02:28:44
For imported car maintenance, I bought a large size of the ratchet head swing. I am glad that other companies do not see much bigger heading size.
This review is about item#39507991.
Auto Repair
5
From Japan
On 2015-08-30 14:47:15
It seems to be easy to use because the part of the head swing is also solid. The seal at the handle is hard to peel off, the paste remains sticky.
This review is about item#39508025.
Work in a narrow place
5
From Japan
On 2015-07-07 12:49:26
It became easy to work even in places where hands are difficult to reach.
This review is about item#39508077.
Maintenance of motorcycle
5
From Japan
On 2013-05-27 16:57:19
I do not know the strength yet, but this price is satisfactory.
This review is about item#39508077.

Related Products