Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Material Wall Thickness T2 (mm) wall Thickness T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Material Wall Thickness T2 (mm) wall Thickness T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 210 247 (Wrench) 8.3 (glasses) 11.2 - 389-3731 - 11.2 8.3 33.7 39.3 247 1PC 1 RMQ-19 39508244 36.99 SGD
In stock
10 50 158 (Wrench) 4.8 (glasses) 7.3 - 389-3685 - 7.3 4.8 20 20.5 158 1PC 1 RMQ-10 39508192 22.99 SGD
In stock
17 165 225 (Wrench) 7.3 (glasses) 10.3 - 389-3723 - 10.3 7.3 31.6 35.1 225 1PC 1 RMQ-17 39508235 33.99 SGD
In stock
14 105 190 (Wrench) 6.3 (glasses) 9.0 - - - 9 6.3 27 28.8 190 1PC 1 RMQ-14 39508226 28.99 SGD
In stock
8 30 140 (Wrench) 4.1 (glasses) 6.5 2-0251 389-3677 Structural steel 6.5 4.1 16.4 16.2 140 1PC 1 RMQ-08 39508253 22.99 SGD
In stock
12 70 171 (Wrench) 5.3 (glasses) 8.2 2-0251 389-3693 Structural steel 8.2 5.3 22.6 24.6 171 1PC 1 RMQ-12 39508201 23.99 SGD
In stock
13 80 178 (Wrench) 5.9 (glasses) 8.6 2-0251 389-3707 Structural steel 8.6 5.9 24.5 267 178 1PC 1 RMQ-13 39508217 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Vehicle repair
2
From Japan
On 2017-01-06 16:14:34
I used 14, 12, 10, but the smaller the smaller the spanner side is used
This review is about item#39508192.
Quick bolt fastening
2
From Japan
On 2016-04-27 00:00:21
I could not turn it with a big head, I could not turn another maker as well We wait waiting for the head to become smaller.
This review is about item#39508244.
Motorcycle maintenance
5
From Japan
On 2015-01-14 16:04:59
Very easy to use. Although there is a similar spanner in Phacom, it is not usable at all, but this demonstrated the function as stated.
This review is about item#39508192.

Related Products