Buy more than* S$200* and get FREE SHIPPING

Mini Reverse Gear and Spline Socket Set

5.00 (1)
Outer Dimensions (Width x Depth x Height) (mm)
98x65x32
Set Contents
Mini reverse gear ratchet (gear number 52 mountains, total length 90mm), spline socket 5.5 ? 6.7.8.10.12 mm, magnet bit holder (lockable), socket adapter (6.35mm1 / 4 "), driver bit ( +) No.1 ? 2, (-) 4.5 .5 ? 6.5, Hex 3.4.5.6, Special (with hole) T10 ? 1
TRUSCO Part Number
381-3517
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MRG-1425S 39508892 55.48 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detachment of bolts / nuts in places where equipment is laid out narrowly
5
From Japan
On 2015-02-24 09:24:20
Due to the dimensional limitation, a ratchet wrench of a general size does not enter, until now it has replaced a small spanana a number of times to detach bolts / nuts, but by adopting this tool certainly Work efficiency has improved.
This review is about item#39508892.

Related Products