Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Wall Thickness T2 (mm) wall Thickness T1 (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Wall Thickness T2 (mm) wall Thickness T1 (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D1/35.0, D2/43.0 381-3541 25 25 13 x 17,19 x 21 320 210 1PC 1 RFW3 39508917 37.99 SGD
In stock
D1/27.5, D2/31.5 381-3525 21.5 19.5 8 x 10,12 x 13 180 172 1PC 1 RFW1 39508926 32.99 SGD
In stock
D1/30.0, D2/32.5 381-3533 23.5 20 10 x 12,13 x 14 200 174 1PC 1 RFW2 39508901 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Weak electric construction
5
From Japan
On 2016-12-07 08:25:04
Although it is not frequently used up to that point, it is convenient to have a further angle at a narrow place so it is convenient to have it.
This review is about item#39508926.
Repair of the vehicle system
1
From Japan
On 2016-07-06 11:13:26
This product is not good. There is no strength. Until now I have used the same type of universal type for about 10 years, but it is truly damaged by deterioration. Because the thing of the same manufacturer did not come out, purchase this. I thought that it was cheap and good, but the outer circumference of the socket, the gear of the universal ratchet part has gradually been lost. I will not speak.
Weak electric construction
5
From Japan
On 2016-07-02 20:11:20
It is not necessary, but there is convenience. It was better than I thought that the angle was further set!
This review is about item#39508926.
Maintenance and restoration of cars and motorcycles
5
From Japan
On 2015-12-13 16:35:09
I was able to swing and I was able to tighten it properly so purchase RFW 1. There is no space in the ratchet + socket, it is hard to turn the eyeglasses and the spanner many times, it is when it hits other parts in the ordinary board ratche. liked it.
This review is about item#39508926.
tool
4
From Japan
On 2015-08-05 17:25:17
Very easy to use, the price is also cheap. A perfect score if the gear is slightly finer.
This review is about item#39508901.
Vehicle bolt
5
From Japan
On 2014-05-26 18:12:04
8 × 10, 12 × 13 Purchase Vehicle often used in vehicle work It is a feeling that is comfortable to use with a swinging head.
This review is about item#39508926.

Related Products