Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 5.5x7 104 331-7056 1pc 1 M46-5-507 39509373 13.99 SGD
In stock
20 - 8.0x10 108 331-6998 1pc 1 M46-0810 39509382 13.99 SGD
In stock
35 - 10.0x12 114 331-7005 1PC 1 M461012 39509321 14.99 SGD
In stock
40 - 11.0x13 115 331-7013 1PC 1 M461113 39509337 14.99 SGD
In stock
20 - 8.0x9 105 331-6980 1PC 1 M460809 39509364 13.99 SGD
In stock
55 - 12.0x14 130 331-7021 1PC 1 M46-1214 39509346 14.99 SGD
In stock
- 2-0282 14.0x17 145 331-7030 1PC 1 M461417 39509312 18.99 SGD
In stock
- 2-0282 19.0x21 175 331-7048 1PC 1 M461921 39509355 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For bicycle maintenance
5
From Japan
On 2018-01-04 15:06:04
Since the wire fixing bolt of the rear derailleur of the small diameter folding car is 9 mm, it is short, although the total length of the wrench wrench is short, it is exactly good because torque is not too much because it is 9 mm square.
This review is about item#39509364.
Part replacement work
5
From Japan
On 2017-09-28 11:19:42
To shorten the nuts in a narrow place, it is very short and so time is short because it is short.
This review is about item#39509337.
Opening and shutting of motorcycle hydraulic line
5
From Japan
On 2017-09-22 19:02:59
It is necessary to repeat opening and closing when bleeding the hydraulic line, and do not drop the tool. Glasses wrench, in addition, because it is a narrow place, I wanted something of short, so it was very good.
This review is about item#39509373.
Replacement of brush of direct current machine
4
From Japan
On 2017-06-03 06:53:51
It's a dark and narrow place so I am saved. Affordable and affordable.
This review is about item#39509382.
Removing the battery
5
From Japan
On 2017-04-20 07:56:47
It is handy because it is short and it will not cause accidental short-circuiting when removing the battery.
This review is about item#39509321.
Bicycle maintenance
4
From Japan
On 2016-06-26 14:43:27
If it is not maintenance of piping, combination wrench wrench combination seems to be more convenient than a combination wrench that combines wrench type with wrench and glasses wrench open. In bicycles, it is often to tighten the nut of the bolt, and even if it is about this angle it is easier to work avoiding the structure. It is not long and space saving is good.
This review is about item#39509382.
Motorcycle maintenance
5
From Japan
On 2015-12-11 16:28:17
It was powerful for use in a narrow place.
This review is about item#39509373.
Maintenance and repair of construction machinery, agricultural machinery
5
From Japan
On 2015-04-14 07:54:24
Very useful in a small place. Short type is sufficient as it does not require such torque so much if it is about 10 mm in size. It is okay not to bulk in the tool box, but it is easy to lose. (I bought it because I lost it at the work site this time, too ...)
This review is about item#39509373.

Related Products