Buy more than* S$200* and get FREE SHIPPING

Mini Spanner Set

5.00 (1)
2015 Trusco Published Pages
2 0327
Bending Angle
(Head) 30 degree
Set Contents (mm)
4.0 x 3.5,4.5 x 4.0,5.0 x 4.5,5.5 x 5.0,6.0 x 5.5,6.5 x 6.0,7.0 x 6.5,8.0 x 7.0
Hardness
HRC52+/-2, HRC52+/-2
Weight (g)
85, 85
Overall Length (mm)
100,106,114, 100,106,114
Material
SUS420J2, SUS420J2
Set Contents
(mm)4.0x3.5,4.5x4.0,5.0x4.5,5.5x5.0,6.0x5.5,6.5x6.0,7.0x6.5,8.0x7.0
TRUSCO Part Number
368-8836, 368-8836
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 TS04 39510362 38.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly of the machine
5
From Japan
On 2017-01-18 15:13:05
Since the plate thickness is thin but there was anxiety in strength, it is used without any problems. Rather thin because the work is good.
This review is about item#39510362.

Related Products