Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions D (mm) Dimension S (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions D (mm) Dimension S (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
316 411 364-7552 - 14 10 33.5 49 24 1PC 1 CBW24 39510563 13.99 SGD
In stock
415 897 364-7587 - 16.5 12 42 64 30 1PC 1 CBW30 39510597 25.99 SGD
In stock
171 68 364-7455 - 7.5 5.5 18.5 24 12 1PC 1 CBW12 39510466 4.99 SGD
In stock
165 57 364-7439 2-0316 7 5.5 17.5 22.5 11 1PC 1 CBW11 39510457 5.99 SGD
In stock
199 115 364-7480 2-0316 9 6.5 22.5 30.5 15 1PC 1 CBW15 39510493 7.99 SGD
In stock
348 546 364-7561 2-0316 14.5 10.5 37 54 26 1PC 1 CBW26 39510572 16.99 SGD
In stock
359 609 364-7579 2-0316 15 11 38.5 56 27 1PC 1 CBW27 39510581 20.99 SGD
In stock
159 46 364-7421 2-0316 6.5 5 16 20.5 10 1PC 1 CBW10 39510441 4.99 SGD
In stock
425 1077 364-7595 2-0316 17.5 12.5 46 66 32 1PC 1 CBW32 39510606 28.99 SGD
In stock
127 19 364-7609 2-0316 5 4 11 13 6 1PC 1 CBW6 39510615 3.99 SGD
In stock
149 37 364-7641 2-0316 6 5 14.5 18 9 1PC 1 CBW9 39510642 4.99 SGD
In stock
190 99 364-7471 2-0316 8.5 6.5 21.5 28.5 14 1PC 1 CBW14 39510484 5.99 SGD
In stock
249 220 364-7528 2-0316 11 8.5 28 39 19 1PC 1 CBW19 39510536 8.99 SGD
In stock
272 274 364-7536 2-0316 12 9 32 43 21 1PC 1 CBW21 39510545 10.99 SGD
In stock
133 22 364-7617 2-0316 5 4 12.5 14 7 1PC 1 CBW7 39510624 3.99 SGD
In stock
140 29 364-7633 2-0316 5.5 4.5 13.5 16 8 1PC 1 CBW8 39510633 3.99 SGD
In stock
237 186 364-7510 2-0316 10.5 8 26.5 37 18 1PC 1 CBW18 39510527 8.99 SGD
In stock
178 79 364-7463 2-0316 8.5 6 20 26 13 1PC 1 CBW13 39510475 5.99 SGD
In stock
294 320 364-7544 2-0316 13 9.5 32 45 22 1PC 1 CBW22 39510554 11.99 SGD
In stock
209 134 364-7498 2-0316 10.5 7 23.5 32 16 1PC 1 CBW16 39510502 7.99 SGD
In stock
225 164 364-7501 2-0316 10.5 7.5 26 34.5 17 1PC 1 CBW17 39510511 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 2
3 star 6
2 star 1
1 star 0
Review Rating: 4.43
30 Customer Reviews
The reviews are automatic translation.
Used for detaching the bicycle wheel
5
From Japan
On 2017-12-18 22:11:13
Before I bought it was a bit short but I got lost but purchased for a cheap price. I was able to use it satisfactorily. I am satisfied with Cospar.
This review is about item#39510493.
For micrometer
5
From Japan
On 2017-12-18 19:42:20
To the exclusive tool for replacement type micro. Because it is special because it is 11 mm, it can be purchased cheaply and it is saved. It does not mean that high torque is required, and it can be used without particular problems.
This review is about item#39510457.
I use it for tightening the flange BT of the plant piping work.
4
From Japan
On 2017-12-05 19:27:52
Very cheap compared to other products, durability is also satisfactory.
This review is about item#39510563.
Remove the crank
5
From Japan
On 2017-11-21 10:40:30
I purchased this size because it was necessary when using cotterless pulling out. If it is Hom Sen, it is expensive to have even if it is not sold or so it was quick and cheap to get it. Since there is also a length, the force is easy to hang and it is easy to use.
This review is about item#39510502.
Tool stock
5
From Japan
On 2017-09-16 16:50:49
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#39510475.
Maintenance of motorcycle
5
From Japan
On 2017-07-01 15:32:14
The amateur 's bike maintenance is sufficiently accurate, the length is longer than the one used until now, and the force is easy to get in. Other sizes are also planned to be purchased.
This review is about item#39510633.
Purchase for car maintenance
3
From Japan
On 2017-05-25 22:20:06
The length is not good. I thought it was good if it was about 15 cm long. (Depending on the place of use) I thought that the usability and the feel of the hand are good.
This review is about item#39510466.
Vehicle maintenance: loosen and tighten the brake breeder plug
2
From Japan
On 2017-05-17 15:41:22
It can not be helped because it is cheap, but the dimensions seem sweet. I tried to loosen the hard, closed brake breeder plug, but I could not let it get licked. Where the force is applied should originally use a hexagonal wrench, it is KTC's same 12-sided glasses but as expected there was only high and it was safe.
This review is about item#39510457.
Maintenance of my car
5
From Japan
On 2017-05-14 10:27:11
I purchased this size pretty much. It is a very good product familiar to hands when using surface treatment is also clean.
This review is about item#39510527.
In a place where you can enter
5
From Japan
On 2017-04-06 15:30:52
It is cheap and easy to use. Because it is cheap you can arrange a lot of sizes.
This review is about item#39510633.

Related Products