Buy more than* S$200* and get FREE SHIPPING

Adjustable Monkey Wrench, Large, Thin

4.67 (3)
Maximum Openings (mm)
38
Overall Length (mm)
218
TRUSCO Part Number
384-9597
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9031T 39511376 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Automobile maintenance etc.
5
From Japan
On 2017-03-08 15:56:14
The opening is the biggest among the thin mouth monkey. Use polished mouth more.
This review is about item#39511376.
For motorcycle and car maintenance
4
From Japan
On 2015-03-03 23:40:39
There is a feeling of catchy as reputed, there is a sense of security that does not lose nuts.
This review is about item#39511376.
It is used for maintenance of the motorcycle.
5
From Japan
On 2014-05-13 13:42:23
Barko's thin-cut monkey can be used at its best. I also patronize other, but I am solid and solid. It is most useful for narrow places and narrow nuts and bolts with a small clearance.
This review is about item#39511376.

Related Products