Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Vertical Motor Wrench

Caution
Never hook shallow nor tilted angle on pipe fitting and bulb. To turn small dia bulb, please turn by deep area. Confirm catching part fit on drain trap groove before work. Do not use other than its intended purpose., Never hook shallow nor tilted angle on pipe fitting and bulb. To turn small dia bulb, please turn by deep area. Confirm catching part fit on drain trap groove before work. Do not use other than its intended purpose.
Purpose
Tightening the pipe fitting in tight places., Tightening the pipe fitting in tight places.
2014 TRUSCO Published Page
2-1050
Mouth Depth (mm)
44
Maximum Openings (mm)
75
Color
Silver
Overall Length (mm)
263
TRUSCO Part Number
369-3155
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMW250 39511473 84.01 SGD
In stock
ADD TO CART

Related Products