Buy more than* S$200* and get FREE SHIPPING

Snap Ring Plier, Shank and Hole

3.75 (4)
Ring Working Range
10 to 50mm
Form of Claw Mark
Shaft or hole combined use
Overall Length (mm)
150
TRUSCO Part Number
366-9378
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSRP1050 39511552 14.81 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For key exchange
4
From Japan
On 2017-05-09 17:24:23
It is necessary for door lock exchange and I purchased it so I use it only occasionally so I am satisfied with the price
This review is about item#39511552.
assembly
4
From Japan
On 2015-10-11 14:34:50
I could use it normally, but I feel a little casually. It is not a frequently used one, so I am satisfied with the price.
Disassembly and assembly of machinery
3
From Japan
On 2015-08-11 15:45:52
When the shaft diameter is 30 mm or more, the strength is a bit uneasy. You can use it without problems if it is small diameter.
This review is about item#39511552.
Repair of machine general
4
From Japan
On 2015-04-14 17:07:34
It feels somewhat casual with touching feeling and using feeling. Although the exchange head is not included in the photograph, I think that it is more than the price because four kinds of heads can be used properly. This is not a frequently used tool, so this is enough.
This review is about item#39511552.

Related Products