Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers Head 2.0

5.00 (1)
2014 TRUSCO Published Page
2-0525
Nail Point Diameter (phi mm)
2
Form of Claw Mark
Kyokutsume
Weight (g)
10
Overall Length (mm)
36
TRUSCO Part Number
369-3759
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FB1 39511771 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-03-19 13:41:57
I used it for bearing exchange. I am satisfied that it can be used without problems.
This review is about item#39511771.

Related Products