Buy more than* S$200* and get FREE SHIPPING

Snap Ring Pliers, Direct, Substitute Blade, Spring

5.00 (1)
Ring Working Range
12 to 65mm
Nail Point Diameter (phi mm)
2
Form of Claw Mark
Straight nail
Overall Length (mm)
183
TRUSCO Part Number
369-3791
Specification
with spring
Accessories
Soft cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FCS185 39511814 28.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove snap ring
5
From Japan
On 2014-07-17 14:46:08
I am satisfied that what I had been struggling to eliminate until now is out of sight. I think that you can hold firmly the feeling you grabbed.
This review is about item#39511814.

Related Products