Buy more than* S$200* and get FREE SHIPPING

Shrimp Vice Pliers

5.00 (1)
2014 TRUSCO Published Page
2-0804
Mouth Opening (mm)
(Timber) 30, (pipe) 30
Parallel Opening (mm)
17
Jaw Length (mm)
79
Jaw Depth (mm)
40
Weight (g)
480
Overall Length (mm)
205
TRUSCO Part Number
372-6576
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VB200N 39512051 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bending process and grasping operation of thin plate
5
From Japan
On 2014-08-15 21:16:20
The tip blade is perfectly fitted upside down, working accuracy is good. The tool of this hand is the most important, so it is satisfactory although it is somewhat expensive.
This review is about item#39512051.

Related Products