Buy more than* S$200* and get FREE SHIPPING

Snap Ring Pliers

5.00 (1)
Caution
Too much expansion (for shaft) and reduction(for holes) of snap ring may cause scattering and broken. Wear safety glasses always when in use. Shank grip is not the insulation made. Do not use it for other than the intended use of the tool., Too much expansion (for shaft) and reduction(for holes) of snap ring may cause scattering and broken. Wear safety glasses always when in use. Shank grip is not the insulation made. Do not use it for other than the intended use of the tool.
2014 TRUSCO Published Page
2-0523
Form of Claw Mark
Kyokutsume
Specification
With PVC grip. With spring.
...see all>
Product Options
ADD TO CART
Weight (g) Ring Working Range Nail Point Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Ring Working Range Nail Point Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
290 32 to 80mm 2.3 220 359-8900 1PC 1 SB230 39512137 38.99 SGD
In stock
- 10 to 25mm 1.3 135 359-8870 1PC 1 SB125 39512112 28.99 SGD
In stock
- 3 to 9mm 0.7 135 359-8888 1PC 1 SB125F 39512121 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-03-21 20:48:24
After all it is this! This is the easiest to use for small snap ring.
This review is about item#39512121.

Related Products