Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

Caution
For precision work., For precision work.
Purpose
For precision work., For precision work.
2015 Trusco Published Pages
2 0526
Spring Replacement
B-1
2014 TRUSCO Published Page
2-0508
Material (Shaft)
Stainless steel (SUS304)
Weight (g)
54
Material (Body)
Stainless steel (SUS420J)
Overall Length (mm)
100
Thickness (mm)
0.6
TRUSCO Part Number
387-2564
Specification
Crinkled
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NN-100B 39512252 31.99 SGD
In stock
ADD TO CART

Related Products