Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

5.00 (1)
Caution
Wear protective glasses while cutting. Do not use other than intended purpose.
Purpose
For precision work.
2014 TRUSCO Published Page
2-0507
Weight (g)
54
Overall Length (mm)
100
Thickness (mm)
0.6
TRUSCO Part Number
387-2572
Specification
Crinkled
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NN-100BN 39512261 31.89 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove the needle when you caught a fish
5
From Japan
On 2014-10-15 17:47:33
It is very easy to use.
This review is about item#39512261.

Related Products