Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Nose Pliers

4.00 (2)
Caution
Wear protective glasses while cutting. Do not use other than intended purpose., Wear protective glasses while cutting. Do not use other than intended purpose.
Purpose
Assembly of electronic components, medical equipment, and hobby., Assembly of electronic components, medical equipment, and hobby.
2014 TRUSCO Published Page
2-0507
Weight (g)
64
Overall Length (mm)
100
Thickness (mm)
1.2
TRUSCO Part Number
387-2530
Specification
With spring. Flat tip.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FN100 39512277 28.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Crimping of vinyl pipe
3
From Japan
On 2016-05-08 05:11:44
I had a thing in the past (the same maker same part number) and purchased additionally but the width of the pliers was about 2 mm smaller, which is difficult to use as a result.
This review is about item#39512277.
For round copper wire bending
5
From Japan
On 2015-09-16 16:01:57
It is very good.
This review is about item#39512277.

Related Products