Buy more than* S$200* and get FREE SHIPPING

3 Layered Water Pump Plier, Driver Function

5.00 (1)
Caution
Do not extend handle with inserting pipe etc. Do not apply shock and force on handle by hammer etc. Do not use it for other than intended purpose., Do not extend handle with inserting pipe etc. Do not apply shock and force on handle by hammer etc. Do not use it for other than intended purpose.
Purpose
For tightening of rods, bolts, nuts and for plumbing of gas, water, air, etc., For tightening of rods, bolts, nuts and for plumbing of gas, water, air, etc.
Clip-on Workpiece Dimensions (mm)
phi6 - 51 5.5 (round bar, pipe) Width across flats - 50
Maximum Openings (mm)
51
Nominal Dimension
250
Weight (g)
305
Overall Length (mm)
253
Specification
9 stage adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WP3250 39512331 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage related to the lower part of the washbasin without hands
5
From Japan
On 2014-04-22 17:38:03
I feel familiar with my hands I think there are individual differences, but the feeling is good.
This review is about item#39512331.

Related Products