Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nose Pliers

5.00 (1)
Purpose
Wire craft. Insert and remove small parts., Wire craft. Insert and remove small parts.
2014 TRUSCO Published Page
2-0541
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
170
TRUSCO Part Number
390-0045
Specification
Master grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP150G 39512392 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire change etc.
5
From Japan
On 2015-04-22 10:33:56
A soft grip that is easy to grip. You can pinch at the tip and twist it without difficulty. Next time we need to buy another item again.
This review is about item#39512392.

Related Products