Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

Purpose
Radio pliers for assembly and repairing AV, communication, and precision equipment., Radio pliers for assembly and repairing AV, communication, and precision equipment.
2014 TRUSCO Published Page
2-0538
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Point Shape
3x2.5mm
Weight (g)
120
Overall Length (mm)
160
Material
Special steel
TRUSCO Part Number
365-5016
Specification
with spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBRP150 39512435 26.99 SGD
In stock
ADD TO CART

Related Products