Buy more than* S$200* and get FREE SHIPPING

Radio pliers

Purpose
Radio pliers for assembly and repairing AV, communication, and precision equipment., Radio pliers for assembly and repairing AV, communication, and precision equipment.
2014 TRUSCO Published Page
2-0538
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Point Shape
3x2.5mm
Weight (g)
120
Overall Length (mm)
160
TRUSCO Part Number
365-5032
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBUPR150 39512444 28.99 SGD
In stock
ADD TO CART

Related Products