Buy more than* S$200* and get FREE SHIPPING

Radio pliers

Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Point Shape
3x2.5mm
Weight (g)
120
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Spring TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Spring TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 372-5791 - 1pc 1 RP150S 39512645 28.99 SGD
Shipped after 2018-04-23
2 0563 2-0543 None 372-5782 Vinyl grip, without jaggy tip 1PC 1 RP150 39512636 26.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products