Buy more than* S$200* and get FREE SHIPPING

Micro nipper

4.86 (7)
Surface Resistance (ohm sq)
1x106 to 107
Cutting Capacity (phi mm) Copper Wire
0.8
Blade Part Hardness
HRC59+/-3
Weight (g)
65
Overall Length (mm)
123
Material
High-carbon steel
TRUSCO Part Number
368-8089
Specification
with spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP05 39512672 28.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Gate cutting work on molded products
4
From Japan
On 2016-08-17 11:45:36
I can cut well now. There is no problem on the cut surface. Just a greedy part is small, so it tires easily. After about 20 mm to 25 mm longer usability is improved.
This review is about item#39512672.
Peeling of wiring clothing, cutting of thin wire
5
From Japan
On 2015-11-04 14:49:11
I am pleased with it, making it solid.
This review is about item#39512672.
Shield processing
5
From Japan
On 2015-10-24 07:15:52
Although it is mainly used for shield processing, I like the sharpness and durability well and grip is also easy to grasp.
This review is about item#39512672.
Board lead cutting
5
From Japan
On 2015-01-15 13:42:43
- Sharpness is good and size is just right.
This review is about item#39512672.
Used in electric work
5
From Japan
On 2014-04-25 20:36:19
Ideal for fine work, sharpness is also wonderful,
This review is about item#39512672.
Home electronics repair
5
From Japan
On 2014-01-15 07:19:20
Grip feeling is so soft that spring durability is anxious
This review is about item#39512672.
It is various
5
From Japan
On 2012-12-18 13:17:10
Sharp tip, good for fine work and sharpness
This review is about item#39512672.

Related Products