Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Nipper, Spring

4.50 (2)
Cutting Ability (phimm) soft wire
5
Hardness HRC (Cutting Part)
52 to 60
Material
S58C, (grip) elastomer, (spring) plastic spring
Specification
Elastomer resin grip, plastic spring
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 136 381-9345 2-0586 125 1PC 1 LPN125S 39512697 33.99 SGD
Shipped after 2018-06-25
115 164 381-9353 - 150 1PC 1 LPN150S 39512706 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Gate cut of plastic products
4
From Japan
On 2017-06-15 17:08:03
Ideal for hard resin such as polycarbonate. Work is easy because grip is thick.
This review is about item#39512706.
Gate cut of plastic sunday goods
5
From Japan
On 2017-05-26 15:31:07
Easy to use, especially light and sharp so it is very good for women to use.
This review is about item#39512706.

Related Products