Buy more than* S$200* and get FREE SHIPPING

Strong Diagonal Pliers

4.00 (1)
Purpose
To cut electric wire in electric work and light electrical related work etc., To cut electric wire in electric work and light electrical related work etc.
2014 TRUSCO Published Page
2-0556
Cutting Capacity (phi mm) Copper Wire
3
Cutting Capacity (phi mm) Steel Wire
2
Blade Shape
Atsuha
Weight (g)
160
Overall Length (mm)
156
TRUSCO Part Number
365-4966
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBKN150 39512724 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During machine repair
4
From Japan
On 2016-11-16 08:05:09
Because it was good in terms of cost, I think that purchase, it can be used without problems.
This review is about item#39512724.

Related Products