Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Diagonal Pliers

Purpose
Pliers for assembly and repairing AV, communication, and precision equipment., Pliers for assembly and repairing AV, communication, and precision equipment.
2014 TRUSCO Published Page
2-0565
Cutting Ability (mm) Stranded Wire
2
Cutting Capacity (phi mm) Copper Wire
1.8
Cutting Capacity (phi mm) Steel Wire
1
Blade Shape
Round blade
Weight (g)
58
Overall Length (mm)
106
TRUSCO Part Number
365-5024
Specification
with spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBSN110 39512733 24.99 SGD
In stock
ADD TO CART

Related Products