Buy more than* S$200* and get FREE SHIPPING

MINITECH Diagonal Pliers

2014 TRUSCO Published Page
2-0568
Cutting Capacity (phi mm) Copper Wire
1.3
Cutting Capacity (phi mm) Steel Wire
0.8
Weight (g)
65
Overall Length (mm)
138
TRUSCO Part Number
381-9922
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTN03CE-135 39512767 -
Discontinued
[x]
ADD TO CART

Related Products