Buy more than* S$200* and get FREE SHIPPING

Straight Pliers 150mm

Purpose
Pliers to cut wires of communication equipment, TV, PC, and precision equipment.
2014 TRUSCO Published Page
2-0555
Cutting Capacity (phi mm) Copper Wire
2
Cutting Capacity (phi mm) Steel Wire
1.6
Blade Part Hardness
HRC57 to 61
Weight (g)
120
Overall Length (mm)
152
TRUSCO Part Number
369-3309
Specification
With shaping cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 01-150 39512785 33.58 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products