Buy more than* S$200* and get FREE SHIPPING

MINITECH Diagonal Pliers

5.00 (1)
Purpose
Pliers to cut wires of communication equipment, TV, PC, and precision equipment., Pliers to cut wires of communication equipment, TV, PC, and precision equipment.
2014 TRUSCO Published Page
2-0565
Cutting Capacity (phi mm) Copper Wire
1.3
Cutting Capacity (phi mm) Steel Wire
0.8
Blade Shape
Straight blade thin blade
Weight (g)
65
Overall Length (mm)
138
TRUSCO Part Number
369-4241
Specification
Elastomer grip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTN03E135 39512812 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Easy to use
5
From Japan
On 2014-05-30 14:08:48
It is light and easy to use. I think that I got a good thing privately because I do not need the power because I can extract necessary wiring from the bundled lines with only the cutting edge.
This review is about item#39512812.

Related Products