Buy more than* S$200* and get FREE SHIPPING

MINITECK Board Nipper

Angle i(Degree)
21
Dimensions c(mm)
5
Cutting Capacity (phi mm) Copper Wire
1.3
Cutting Capacity (phi mm) Steel Wire
0.8
Dimensions b (mm)
13.5
Dimensions e (mm)
8
Dimensions a (mm)
138
Dimension d (mm)
53
Weight (g)
65
Overall Length (mm)
138
TRUSCO Part Number
381-9914
Specification
With straight blade, thick blade, spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTN03C135 39512855 -
Discontinued
[x]
ADD TO CART

Related Products