Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diagonal Cutting Nipper

5.00 (1)
Cutting Ability (mm) VA VVF Cable (3-core)
2
Cutting Capacity (phi mm) Copper Wire
3
Cutting Capacity (phi mm) Steel Wire
2
Weight (g)
200
Overall Length (mm)
183
TRUSCO Part Number
369-3554
Specification
With soft cover and round blade.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77R175 39512882 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical equipment maintenance
5
From Japan
On 2017-02-23 07:49:54
Very good 175 mm and length is also suitable because the edge is robust and there is no spill of the blade
This review is about item#39512882.

Related Products