Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

57S Mecatro Nipper

Cutting Capacity (phi mm) Copper Wire
1.2
Cutting Capacity (phi mm) Steel Wire
0.8
Nominal Dimension (mm)
125
Weight (g)
90
Overall Length (mm)
129
TRUSCO Part Number
368-9077
Specification
Soft cover, spring, and spring pin fall prevention
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 57S-125 39512943 39.99 SGD
In stock
ADD TO CART

Related Products