Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Diagonal Pliers

4.00 (1)
Purpose
Cutting operation of resin gate in deep position., Cutting operation of resin gate in deep position.
2014 TRUSCO Published Page
2-0584
Cutting Capability (mm)
(ABS resin) 3
Weight (g)
220
Overall Length (mm)
190
TRUSCO Part Number
368-9000
Specification
With soft cover, spring and thin blade.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2000EF190 39512952 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for gate cutting of resin molded products
4
From Japan
On 2016-11-21 11:23:33
I am happy to try using it because the sharpness also reaches well and deeply.
This review is about item#39512952.

Related Products