Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Diagonal Pliers

4.00 (1)
Purpose
For hobby, For hobby
2014 TRUSCO Published Page
2-0588
Cutting Capacity (phi mm) Copper Wire
0.6 to 1.2
Cutting Capacity (phi mm) Steel Wire
-
Weight (g)
40
Overall Length (mm)
105
TRUSCO Part Number
369-3163
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-100 39513047 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of cable tie etc.
4
From Japan
On 2014-11-07 14:43:58
I could cut the cable tie and chose this as lightweight & small & inexpensive as possible. Cutting capacity is sufficient. Since it is with a spring, there is a difficulty in portability in the opened state, so when carrying it, the handle is contracted with rubber bands.
This review is about item#39513047.

Related Products